-
132LC200Dart Controls Drives, 130 SeriesItem Number132LC200MFG Item Number132LC200Series130Product DescriptionDRIVE, DC, 240VAC, 5.5A, 1/4-1HPSpecifications
Specifications Input Voltage (AC) 216-264 VAC Output Armature Voltage (DC) 0-180 VDC Max HP @ 180 VDC Armature 1 hp Max Armature Current (DC) 5.5 A Nominal Input VAC 240 VAC Output Field VDC 200 VDC Feedback Types Armature Operator Controls Built In Temperature Range (F) 14-113 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
130LC100Dart Controls Drives, 130 SeriesItem Number130LC100MFG Item Number130LC100Series130Product DescriptionDrive DC 5.5A 1/8-1/2HP 120VACSpecifications
Specifications Input Voltage (AC) 108-132 VAC Input Current (AC) 2-6.5 A Output Armature Voltage (DC) 90 VDC Max HP @ 90 VDC Armature 0.5 hp Input Phase 1 Output Field Current (DC) 1 A Nominal Input VAC 120 VAC Output Field VDC 100 VDC Regen No Feedback Types Armature Operator Controls Not Available Temperature Range (F) 14-113 °F Nominal Armature VDC 90 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
130HC100Dart Controls Drives, 130 SeriesItem Number130HC100MFG Item Number130HC100Series130Product DescriptionDRIVE, DC, 120VAC, 10A, 1/8-1HPSpecifications
Specifications Input Voltage (AC) 108-132 VAC Input Current (AC) 2-13.2 A Output Armature Voltage (DC) 90 VDC Max HP @ 90 VDC Armature 1 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 1.6-10 A Nominal Input VAC 120 VAC Output Field VDC 100 VDC Regen No Feedback Types Armature Operator Controls Not Available Temperature Range (F) 14-113 °F Nominal Armature VDC 90 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
130HC12Dart Controls Drives, 130 SeriesItem Number130HC12MFG Item Number130HC12Series130Product DescriptionDRIVE, DC, 120VAC, 1.2A, 1/50-1/8HPSpecifications
Specifications Input Voltage (AC) 108-132 VAC Input Current (AC) 1.2-2 A Output Armature Voltage (DC) 90 VDC Max HP @ 90 VDC Armature 0.125 hp Input Phase 1 Output Field Current (DC) 1 A Nominal Input VAC 120 VAC Output Field VDC 100 VDC Regen No Feedback Types Armature Operator Controls Not Available Temperature Range (F) 14-113 °F Nominal Armature VDC 90 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
130LC12Dart Controls Drives, 130 SeriesItem Number130LC12MFG Item Number130LC12Series130Product DescriptionDrive DC 1.2A 1/50-1/8HP 120VACSpecifications
Specifications Input Voltage (AC) 108-132 VAC Input Current (AC) 1.2-2 A Output Armature Voltage (DC) 90 VDC Max HP @ 90 VDC Armature 0.125 hp Input Phase 1 Output Field Current (DC) 1 A Max Armature Current (DC) 0.8-1.2 A Nominal Input VAC 120 VAC Output Field VDC 100 VDC Regen No Feedback Types Armature Operator Controls Not Available Temperature Range (F) 14-113 °F Nominal Armature VDC 90 VDC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
132HC200Dart Controls Drives, 130 SeriesItem Number132HC200MFG Item Number132HC200Series130Product DescriptionDrive, DC, 240VAC, 10A, 1/4-2HPSpecifications
Specifications Input Voltage (AC) 216-264 VAC Output Armature Voltage (DC) 0-180 VDC Max HP @ 180 VDC Armature 2 hp Max Armature Current (DC) 10 A Nominal Input VAC 240 VAC Output Field VDC 200 VDC Feedback Types Armature Operator Controls Built In Temperature Range (F) 14-113 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
132HC25Dart Controls Drives, 130 SeriesItem Number132HC25MFG Item Number132HC25Series130Product DescriptionDRIVE, DC, 240VAC, 1.2A, 1/25-1/4HPSpecifications
Specifications Input Voltage (AC) 216-264 VAC Output Armature Voltage (DC) 0-180 VDC Max HP @ 180 VDC Armature 0.25 hp Max Armature Current (DC) 1.2 A Nominal Input VAC 240 VAC Output Field VDC 200 VDC Feedback Types Armature Operator Controls Built In Temperature Range (F) 14-113 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
132LC25Dart Controls Drives, 130 SeriesItem Number132LC25MFG Item Number132LC25Series130Product DescriptionDRIVE, DC, 240VAC, 1.2A, 1/25-1/4HPSpecifications
Specifications Input Voltage (AC) 216-264 VAC Output Armature Voltage (DC) 0-180 VDC Max HP @ 180 VDC Armature 0.25 hp Max Armature Current (DC) 1.2 A Nominal Input VAC 240 VAC Output Field VDC 200 VDC Feedback Types Armature Operator Controls Built In Temperature Range (F) 14-113 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.